missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Round Stir Bars with Removable Pivot Ring
Shop All Fisherbrand Products
Click to view available options
Length (Metric):
25.4 mm
Diameter (Metric):
8 mm
Length (English):
1 in.
Diameter (English):
0.31 in.
Unit Size:
Each
Description
Stir bars have polygon multifaceted surfaces that add turbulence relative to similar smooth size cylindrical bars.
- Alnico magnet encapsulated in FDA Grade, USP Class VI Teflon™ PTFE low friction coating; durable and inert
- Manufactured in a registered ISO 9001:2008 facility, as verified by SGS certification
- Autoclave safe
- Small removable pivot ring in the center adds to their versatility
- Pivot ring minimizes contact area of bar to vessel
- Ring also reduces friction and the marring of plastic containers
- No pivot ring is included on the two smallest sizes, Cat. Nos. 14-512-140 and -141
Specifications
Specifications
| Autoclavable | Autoclavable |
| Certifications/Compliance | ISO 9001:2008 |
| Color | White |
| Description | PTFE Coated Alnico |
| Diameter (English) | 0.31 in. |
| Length (English) | 1 in. |
| Coating | PTFE |
| Diameter (Metric) | 8 mm |
| Length (Metric) | 25.4 mm |
| Material | Alnico Magnet, PTFE |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction