missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Self-Adhesive Label Tape
GREENER_CHOICE

Product Code. 17827291 Shop All Fisherbrand Products
Change view
Click to view available options
Length (English):
14 yd.
60 yd.
Width (English):
0.5 in.
0.75 in.
1 in.
1.5 in.
2 in.
Includes:
Label Tape Only
Tape and Dispenser
Unit Size:
Each
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (English) Width (English) Includes unitSize
17827291 14 yd. 0.5 in. Tape and Dispenser Each
17837291 14 yd. 0.75 in. Tape and Dispenser Each
17817291 60 yd. 1 in. Label Tape Only Each
17857291 14 yd. 1.5 in. Label Tape Only Each
17847291 14 yd. 1 in. Label Tape Only Each
17867291 14 yd. 2 in. Label Tape Only Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Denna artikel kan inte returneras. Se returpolicy
Produktkod. 17827291
Estimated Shipment: 31-08-2026
Lägg i varukorgen
Lägg i varukorgen
Denna artikel kan inte returneras. Se returpolicy

Innehåller

This is a Kit with Label Tape and Dispenser.

All-purpose—even sticks to plastics during autoclaving.

All-purpose—even sticks to plastics during autoclaving

  • Sticks to glass, plastic, paper, and wood from -23° to +121°C (-9° to +250°F)
  • Especially suited for use in autoclave, refrigerator, deep freeze, sterilizer and incubator
  • Easily marked with pencil, pen, ballpoint and most felt-tip markers
  • Removes without residue
  • Oil, water and acid resistant

Specifikationer

Adhesive Type Self-adhesive
Color White
Format Tape
Product Type Self Adhesive Label Tape
For Use With (Application) Autoclave, Refrigerator/freezer, Sterilizer, Incubator
Includes Tape and Dispenser
Quantity 1 Ea.
Temperature Range (English) -9 to 250°F
Temperature Range (Metric) -23°C to +121°C
Dimensions (L x W) 14 yd. x 0.5 in.
Length (English) 14 yd.
Length (Metric) 13 m
Width (English) 0.5 in.
Diameter (English) 1 in. I.D.
Visa mer Visa mindre
Produkttitel
Välj ett problem

Genom att klicka på Skicka bekräftar du att du kan bli kontaktad av Fisher Scientific angående feedbacken du har lämnat i detta formulär. Vi kommer inte att dela din information för andra ändamål. All kontaktinformation som tillhandahålls ska också underhållas i enlighet med vår Sekretesspolicy.