missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Snap-Cap™ Microcentrifuge Tubes: Standard
Nonsterile
Brand: Fisherbrand™
Code : NEW
Additional Details : Weight : 1.50000kg
Description
Nonsterile
- Packed in bulk Color: Natural
Specifications
8 mm | |
Snap Cap | |
0.25 mL | |
35 mm | |
Bulk | |
Snap Cap |
28,000 x g | |
RNase, DNase-free | |
Natural | |
Polyethylene | |
Non-sterile |