missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Square Labels
GREENER_CHOICE

Product Code. 17807201 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Assorted
Blue
Green
Orange
Red
White
Yellow
Product Type:
Square Label
Quantity:
156/Pk.
52/Sheet
85 Labels/Sheet
Size (Metric):
0.64 x 3.17 cm
0.64 x 3.81 cm
0.64 x 3.81cm
1.91 x 4.29 cm
Unit Size:
20 sheets
25 sheets
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Product Type Quantity Size (Metric) unitSize
17807201 White Square Label 52/Sheet 1.91 x 4.29 cm 20 sheets
17817201 Green Square Label 156/Pk. 0.64 x 3.81 cm 20 sheets
17827201 Orange Square Label 156/Pk. 0.64 x 3.81 cm 20 sheets
17837201 Red Square Label 156/Pk. 0.64 x 3.81cm 20 sheets
17847201 Yellow Square Label 156/Pk. 0.64 x 3.81cm 20 sheets
17867201 Assorted Square Label 156/Pk. 0.64 x 3.81 cm 25 sheets
17857201 White Square Label 156/Pk. 0.64 x 3.81cm 20 sheets
17837211 Orange Square Label 85 Labels/Sheet 0.64 x 3.17 cm 20 sheets
17817211 Blue Square Label 85 Labels/Sheet 0.64 x 3.17 cm 20 sheets
17827211 Green Square Label 85 Labels/Sheet 0.64 x 3.17 cm 20 sheets
17847211 Red Square Label 85 Labels/Sheet 0.64 x 3.17 cm 20 sheets
17857211 Yellow Square Label 85 Labels/Sheet 0.64 x 3.17 cm 20 sheets
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
This item is not returnable. View return policy
Product Code. 17807201
Estimated Shipment: 12-10-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Fisher branded Cryogenic Storage Labels use a special adhesive that is designed to withstand extreme cold temperatures as low as -196º C (-311º F). Our cryogenic storage labels can be printed or written on and will not bleed, smudge or smear. Engineered for you to use in your laser printer.

  • Labels can be printed or written on and will not bleed, smudge or smear
  • Engineered for use in laser printers

Specifications

Color White
Format Sheet
Product Type Square Label
Sterility Non-sterile
Labels per Sheet 52
Quantity 52/Sheet
Size (English) .75 x 1.69 in.
Size (Metric) 1.91 x 4.29 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.