missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ SureOne™ Filter Tip Reload Pipette Tips
Sterile and free of RNase, DNase, ATP, pyrogen, bioburden, PCR inhibitors, endotoxin and DNA
Brand: Fisherbrand™
Code : 50
Additional Details : Weight : 0.56880kg
Description
Sterile and free of RNase, DNase, ATP, pyrogen, bioburden, PCR inhibitors, endotoxin and DNA
Packaging Features
- Offset wells allow filter tips to stack
- Rigid inserts are multi-channel format ensuring secure tip seal
- Lot numbered inserts for traceability also include easy to read tip volume and Fisher catalog number
- Sterile packaging with outer sleeve protects tips from contamination while refilling inserts
- Environmentally friendly reload packaging reduces plastic waste and saves space
- Blister sleeve guide rails align tip inserts for smooth and reliable transfer into the rack
- Flush Fit Inserts sit flush with rack, allowing easy multichannel pipetting
- Recycle Logo molded into all rack components
- Notched clasp props lid open for autoclave venting
- Sure Stack lid rim prevents racks from sliding around when stacked and carted around a lab
- Safe-Lock latch allows for one-handed open and closing ability and won't pop open when dropped
- Sure-snap design securely holds insert in place, preventing it from being lifted out while pipetting
- Flip-lid can be either a hinged or lift-off lid; hinged format does not prevent use of a multichannel pipet
- Inserts are easy to place onto and remove from rack; clip onto rack for a secure fit
- Lot traceable—all inserts contain the Fisherbrand part number, tip volume, lot number
- Indented insert holes inhibit tip movement, stabilizing them for multichannel work
- Contact Clip helps prevent unnecessary contact with the tips while clipping in inserts
- Multichannel design; all inserts are 96-well format
- Robust non-pliable design provides secure seals on every tip
Specifications
Micropoint tip; Graduated at 2uL; 0.1-10uL | |
Filtered | |
Clear | |
31 mm | |
Universal | |
SureOne | |
2.5 μL |
0.1 to 10 μL | |
Sterile | |
Autoclavable | |
Refill | |
Yes | |
Polypropylene |