missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ SureOne™ Thin Wall Micropoint Pipette Tips, Universal Fit
GREENER_CHOICE

Product Code. p-4332197 Shop All Fisherbrand Products
Change view
Click to view available options
Sterility:
Non-sterile
Sterile
Color:
Natural
Yellow
Format:
Bulk
Hinged Rack
Refill
Unit Size:
Pack of 1000
Pack of 960
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Sterility Color Format unitSize
11943436 Sterile Natural Hinged Rack Pack of 960
11933436 Non-sterile Natural Hinged Rack Pack of 960
11953436 Non-sterile Natural Refill Pack of 960
11538422 Non-sterile Natural Bulk Pack of 1000
11983436 Sterile Yellow Hinged Rack Pack of 960
11973436 Non-sterile Yellow Hinged Rack Pack of 960
11993436 Non-sterile Yellow Refill Pack of 960
11963436 Non-sterile Yellow Bulk Pack of 1000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Product Code. 11943436
Only null left
Add to basket
Edge
Add to basket

Offers a full line of universal fit thin wall micropoint pipet tips

  • All racked sterile tips are shrink wrapped and certified free of RNase, DNase, ATP, pyrogen, bioburden, PCR inhibitors and endotoxin and DNA
  • All nonsterile racked and bulk nonfiltered tips are certified free of RNase, DNase, and DNA
  • Volume: 1-200μL
  • Overall Length: 2 in.
SureOne Rack Features
  • Flush Fit Inserts sit flush with rack, allowing easy multichannel pipetting
  • Recycle Logo molded into all rack components
  • Notched clasp props lid open for autoclave venting
  • Sure Stack lid rim prevents racks from sliding around when stacked and carted around a lab
  • Safe-Lock latch allows for one-handed open and closing ability and won't pop open when dropped
  • Sure-snap design securely holds insert in place, preventing it from being lifted out while pipetting
  • Reversible flip-lid can be either a hinged or lift-off lid; hinged format does not prevent use of a multichannel pipet
SureOne Insert Features
  • Inserts are easy to place onto and remove from rack; clip onto rack for a secure fit
  • Lot traceable—all inserts contain the Fisherbrand part number, tip volume, lot number
  • Indented insert holes inhibit tip movement, stabilizing them for multichannel work
  • Contact Clip prevents unnecessary contact with the tips while clipping in inserts
  • Multichannel design; all inserts are 96-well format
  • Robust non-pliable design provides secure seals on every tip
SureOne Reload Packaging Features
  • Product information displayed on box
  • Dust Flap prevents debris from contaminating the product
  • Finger Knockouts allow easy access to slide out product
  • Canyon Cut Package allows for easy tip insert removal
  • Reload packaging design saves 58% bench space vs. racked packaging; reduces plastic waste by 52%

Order Info

Packaging options include bulk, rack, rack sterile and reload.

TRUSTED_SUSTAINABILITY

Specifications

Volume (Metric) 1 to 200 μL
Filtered Non-filtered
Sterility Sterile
Color Natural
Autoclavable Autoclavable
Length (English) 2 in.
Length (Metric) 5cm
Format Hinged Rack
For Use With (Equipment) Universal Fit
Product Line SureOne
Material Polypropylene
Show More Show Less

As part of our commitment to continuous product improvement, your delivery may contain products with some minor color variation, but their form, fit and function will not be affected. Any questions contact your sales representative.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.