missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Surface Treated Sterile Tissue Culture Flasks, Vented Cap
Perfect for cell growth, cell yields aim on little or medium input volume.
175.00 €
Specifications
Certifications/Compliance | CE |
---|---|
Closure Color | Blue |
Color | Natural |
For Use With (Application) | Cell growth |
Neck Style | Angled |
Product Code | Brand | Capacity (Metric) | Culture Area | Closure Type | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Culture Area | Closure Type | Price | Quantity & Availability | |||
16390788
|
Fisherbrand™
|
25 mL | 12.5 cm2 | Vented |
175.00 €
Pack of 200 |
Estimated Shipment: 27-06-2024
Log in to see stock. |
|||
Description
- Flat, free flask surface
- Striation free to maximize usable growth area
- Used in both open, closed systems
- Angled neck design offers good pipet and cell scraper access
- Upper triangular, wider base shape provides stability
- Protruding ridge on back side of flask makes it easy for stacking
- Special area near neck for easy mark writing
- Both flask sides have engraved graduation
- Sterilized by gamma irradiation
- Non-pyrogenic
- Vented closures
- Vented cap filter is PVDF; pore size: 0.22μm
Warranty
Three years
Specifications
CE | |
Natural | |
Angled | |
Surface-treated | |
Yes | |
Flat |
Blue | |
Cell growth | |
Tissue Culture Flask | |
Flat | |
Sterile | |
Vented |