missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Tight-Seal™ Clamps
Shop All Fisherbrand Products
Click to view available options
Diameter (Metric) Inside:
0.6 to 0.7 cm
0.914 to 1.01 cm
1.04 to 1.16 cm
1.193 to 1.34 cm
1.34 to 1.52 cm
1.49 to 1.67 cm
1.701 to 1.981 cm
1.85 to 2.1 cm
2.41 to 2.76 cm
2.61 to 2.99 cm
3.17 to 3.6 cm
Diameter (English) Inside:
0.24 to 0.29 in.
0.36 to 0.4 in.
0.41 to 0.46 in.
0.47 to 0.53 in.
0.53 to 0.6 in.
0.59 to 0.66 in.
0.67 to 0.78 in.
0.73 to 0.83 in.
0.95 to 1.09 in.
1.03 to 1.18 in.
1.25 to 1.42 in.
Unit Size:
1 set
Each
Pack of 100
Description
One-piece, reusable nylon clamps for hoses and tubing
- Chemical and corrosion resistant
- With wide temperature tolerance
- Squeeze shut for leakproof seal, press on side to release
- Gas or chemically sterilized for biomedical or food applications
- 12 sizes accommodate tubing with an O.D. of 0.246 to 1.425 in. (6.25 to 36.19mm)
Pressure, vacuum, and liquid applications
Specifications
Specifications
| Quantity | 100/Pk. |
| Type | Hose and Tubing Clamp |
| Material | Nylon |
| For Use With (Equipment) | Hose and tubing with 0.24 to 1.42 in O.D. |
| Diameter (English) Inside | 0.36 to 0.4 in. |
| Temperature (Metric) Resistant | 0°C to 90°C |
| Temperature (English) Resistant | 32°F to 194°F |
| Diameter (Metric) Inside | 0.914 to 1.01 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Übermitteln Sie eine inhaltliche Korrektur