missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Traceable™ 24-Hour Stopwatches
Shop All Fisherbrand Products
Click to view available options
Product Type:
Digital Stopwatch
Digital Stopwatch/Chronograph
Accuracy:
0.0001
0.00035
1e-05
Height (English) Display:
0.25 in.
0.37 in.
0.375 in.
0.5 in.
Weight (English):
0.87 oz.
1 oz.
1.5 oz.
Unit Size:
Each
Description
Digital, handheld, for general-purpose applications. Fisherbrand™ Traceable 24-Hour Stopwatches provide single-action timing, time-out, continuous timing, and cumulative split functions.
- Resolution: 1 second
- Clock displays time of day to the second, AM/PM, date, and day of the week
- Rugged ABS plastic case
Certifications
A certificate is provided to indicate instrument traceability to standards provided by the National Institute of Standards and Technology (NIST™). Calibrated by an ISO 17025 calibration laboratory accredited by A2LA™.
Specifications
Specifications
| Product Type | Digital Stopwatch/Chronograph |
| Time Range | 24 hr. |
| Alarms | Audible |
| Accuracy | 1e-05 |
| Resolution | 0.01 sec. |
| Display | LCD |
| Material | ABS Plastic |
| Length (English) | 0.62 in. |
| Length (Metric) | 1.57 cm |
| Height (English) Display | 0.5 in. |
| Show More |
Corrección del contenido de un producto
Proporcione sus comentarios sobre el contenido del producto rellenando el siguiente formulario.
Título del producto
¿Detecta una oportunidad de mejora?Comparta una corrección de contenido