missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Traceable™ Digital Calipers

Product Code. 11727927 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Size:
0 to 150 mm
0 to 200 mm
Weight (English):
6 oz.
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Weight (English) Unit Size
11727927 0 to 200 mm 6 oz. Each
11783217 0 to 150 mm - Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Product Code. 11727927
  • ONLINE EXCLUSIVE PRICE
    212.00 €
    159.19 € / Pack of 1
    Save 52.81 €
    24% Off
View all promotions
 Restricted Item
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

Includes

Runs on supplied 1.5V Button Cell 357 battery for 10,000 hrs. (replace with Cat. No. 02-440-1C).

Ideal for measuring the outside diameter of stoppers, the inside diameter of tubing, and the depth of vials. Set jaws closed, or read differential measurements with the touch of a button.

Measure the outside diameter of stoppers, the inside diameter of tubing, and the depth of vials. Read differential measurements with the touch of a button.

  • 0.33 in. high digital display
  • Durable hardened steel
  • Resolution: 0.0005 in.
  • Accuracy: ±0.001 in.

9 in. Model

  • Range: 0 to 6 in.
  • Dimensions: 9 x 3 in. (22.9 x 7.6 cm)
  • Weight: 5 oz. (141.7g)
11 in. Model
  • Range: 0 to 8 in.
  • Dimensions: 11 x 3 in. (27.9 x 7.6 cm)
  • Weight: 6 oz. (170g)

Certifications

Supplied with serial-numbered certificate from an ISO 17025 calibration laboratory indicating traceability to NIST™ standards.

Specifications

Product Type Caliper, Traceable Digital
Accuracy ±0.001 in.
For Use With (Application) Ideal for measuring the outside diameter of stoppers, the inside diameter of tubing, and the depth of vials
Includes 1.5V Button cell 357 battery
Scale Type Calibrated in inches
Size 0 to 200 mm
Weight (English) 6 oz.
Weight (Metric) 0.17 kg
Material Stainless Steel
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.