missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Traceable™ Extra Loud Laboratory Digital Timer

Product Code. 11542793 Shop All Fisherbrand Products
Change view
Click to view available options
Time Range:
99 hr. 59 min. 59 sec.
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Time Range unitSize
11542793 99 hr. 59 min. 59 sec. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11542793

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Includes

Easel stand and magnetic back; 2-year AAA battery

One-hundred-decibel alarm

  • With clock and stopwatch
  • Two timing channels; single-line display
  • Accuracy: 0.01%
  • Resolution: 1 sec.
  • Memory recall
  • Timer range: 100 hrs.
  • Display: 0.75 in.H LCD; readable from 20 ft.
  • Alarm: Extra-loud (100 decibels); 1 minute, silenced automatically or manually
  • Distinct alarm for each channel
  • Timer is powered by one LR44cell battery; Alarm: 2 AAA batteries
  • Dimensions: 1.27L x 10.16W x 6.35cmH (0.5 × 4 × 2.5 in.)
  • Net weight: 5 oz. (141g)

Certifications

Individually serial-numbered Traceable Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™. It indicates traceability to standards provided by NIST™.

Specifications

Product Type Countdown Timer
Time Range 99 hr. 59 min. 59 sec.
Alarms Sounds for 1 min.
Accuracy 0.0001
Resolution 1 sec.
Display LCD
Battery Type LR44/AAA
Height (English) Display 0.75 in.
Height (Metric) Display 1.9 cm
Weight (English) 5 oz.
Weight (Metric) 0.14 kg
Includes Easel stand and magnetic back; 2-year AAA battery
Certifications/Compliance ISO 17025, A2LA, NIST
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.