missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Translucent White Wash Bottles

Product Code. p-45828 Shop All Fisherbrand Products
Click to view available options
Capacity (Metric):
250 mL
500 mL
Unit Size:
Pack of 6
This item is not returnable. View return policy

Product Code. 11532463

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Manufactured from LDPE. Translucent White Wash Bottles deliver a single drop or fine stream.

  • LDPE with one-piece polypropylene screw cap and nozzle
  • Tip may be cut back to increase flow

Specifications

Capacity 8 oz., 250 mL
Capacity (Metric) 250 mL
Capacity (English) 8 oz.
Color Translucent
Material LDPE
No. per Pack 6
Sterility Non-sterile
Closure Included Yes
Disposable Reusable
Graduated No
Mouth Narrow, Threaded
Shape Cylindrical
Product Type Economy Wash Bottle
Chemical Label Blank
Closure Material Polypropylene
Closure Size 28 mm
Closure Type Screw Cap
Autoclavable Not Autoclavable
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.