missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Turnover Septum Stoppers
Shop All Fisherbrand Products
Click to view available options
Diameter (Metric) Outer:
9 mm
13 mm
17 mm
21 mm
25 mm
29 mm
33 mm
37 mm
37mm
41 mm
45 mm
49 mm
53 mm
57 mm
Diameter (Metric) Inner:
6.5 mm
8 mm
9.5 mm
11 mm
12.5 mm
14 mm
16 mm
17.5 mm
19 mm
20 mm
22 mm
24 mm
25 mm
Color:
Cream
Red
missing translation for 'unitSize'
Pack of 10
Description
For narrow-aperture containers
- External serrations on plug
- Turnover sleeve folds down over the container's outer neck and creates a secure seal
- Easily perforated with hypodermic needles
- Available in red or cream rubber in packs of 10
Specifications
Specifications
| Diameter (Metric) Inner | 6.5 mm |
| For Use With (Application) | For narrow aperture containers |
| For Use With (Equipment) | For 0.77 to 0.82cm I.D. containers |
| Total Positions | 1 |
| Color | Red |
| Diameter (Metric) Outer | 9 mm |
| Material | Rubber |
| Product Type | Turnover Septum Stopper |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction