missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Turnover Septum Stoppers
Shop All Fisherbrand Products
Click to view available options
Diameter (Metric) Outer:
9 mm
13 mm
17 mm
21 mm
25 mm
29 mm
33 mm
37 mm
37mm
41 mm
45 mm
49 mm
53 mm
57 mm
Diameter (Metric) Inner:
6.5 mm
8 mm
9.5 mm
11 mm
12.5 mm
14 mm
16 mm
17.5 mm
19 mm
20 mm
22 mm
24 mm
25 mm
Color:
Cream
Red
Unit Size:
Pack of 10
Specifications
Specifications
| Diameter (Metric) Inner | 22 mm |
| For Use With (Application) | For narrow aperture containers |
| For Use With (Equipment) | For 2.35 to 2.45cm I.D. containers |
| Total Positions | 1 |
| Color | Cream |
| Diameter (Metric) Outer | 49 mm |
| Material | Rubber |
| Product Type | Turnover Septum Stopper |
| Stopper Number | 5 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Vous avez repéré une opportunité d'amélioration ?Partager une correction de contenu