missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Turnover Septum Stoppers
For narrow-aperture containers
Brand: Fisherbrand™
Code : NEW
Additional Details : Weight : 0.04500kg
Description
For narrow-aperture containers
- External serrations on plug
- Turnover sleeve folds down over the container's outer neck and creates a secure seal
- Easily perforated with hypodermic needles
- Available in red or cream rubber in packs of 10
Specifications
Red | |
8 mm | |
13 mm | |
For 0.92 to 0.97cm I.D. containers |
Turnover Septum Stopper | |
For narrow aperture containers | |
Rubber | |
1 |