missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Immersion Baskets for Ultrasonic Cleaners

Product Code. 10196162 Shop All Fisherbrand Products
Change view
Click to view available options
Material:
Polypropylene
Stainless Steel
Dimensions (L x W):
59 x 60 mm
74 x 50 mm
78 x 60 mm
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Material Dimensions (L x W) unitSize
10196162 Stainless Steel 78 x 60 mm Each
10611432 Polypropylene 74 x 50 mm Each
10089320 Stainless Steel 59 x 60 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Product Code. 10196162
  • ONLINE EXCLUSIVE PRICE
    68.80 €
    55.57 € / Pack of 1
    Save 13.23 €
    19% Off
Estimated Shipment: 08-09-2026
Add to basket
Add to basket

This immersion basket is designed specifically for the Fisherbrand™ 112xx Series Dual Frequency Ultrasonic Cleaners. The fine mesh makes this immersion basket ideal for small items. The extra-long handle makes handling safe and easy.

  • Fine mesh for small part security
  • Available in polypropylene or stainless steel
  • Extra-long handle for ease-of-use

Specifications

Type Immersion Basket
For Use With (Equipment) FB11211 Ultrasonic Cleaning Unit
Material Stainless Steel
Dimensions (L x W) 78 x 60 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.