missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Wash Bottles with Adjustable Sprayer

Product Code. 11714356 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Capacity (Metric):
240 mL
1000 mL
Unit Size:
Each
Pack of 3
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
11714356 240 mL Pack of 3
11795873 1000 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Product Code. 11714356
  • ONLINE EXCLUSIVE PRICE
    29.60 €
    22.53 € / Pack of 3
    Save 7.07 €
    23% Off
 Restricted Item
Estimated Shipment: 01-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

Handle hot/cold, aqueous/solvent-based solutions

Handle hot/cold, aqueous/solvent-based solutions using Fisherbrand™ Wash Bottles with Adjustable Sprayer.

Fully adjustable spray pattern: 'fine mist' for TLC plates; 'needle' for rinsing glassware; 'big stream' for powerful jet needed to wash filters.

  • Bottle is made of high-density polyethylene
  • Sprayer is polypropylene
  • Trigger allows one-handed, controlled delivery with light pressure
  • Engraved markings show how much fluid is left
  • Squat shape takes up little bench space and ensures a low center of gravity

Specifications

Capacity 8 oz., 240mL
Capacity (Metric) 240 mL
Color White
Includes Polypropylene adjustable sprayer
Material HDPE
Quantity 3/Pk.
Sterility Non-sterile
Closure Included Yes
Graduated No
Mouth Threaded
Height (Metric) 10.16 cm
Width (English) 8.25 in.
Length (English) 10.5 in.
Height (English) 4 in.
Closure Material Polypropylene
Closure Size For 240 mL Bottle
Diameter (Metric) 20.955 cm
Closure Type Threaded
Autoclavable Not Autoclavable
Capacity (English) 8 oz.
Shape Squat
Disposable Reusable
Product Type Spray Bottle
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.