missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Wide-Mouth Field Sample Bottles

Product Code. p-3622540 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Capacity (Metric):
125 mL
250 mL
500 mL
1000 mL
Neck Finish:
38mm
43 mm
53 mm
53mm
Unit Size:
Pack of 125
Pack of 250
Pack of 50
Pack of 500
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Neck Finish Unit Size
11917974 125 mL 38mm Pack of 500
11947964 250 mL 43 mm Pack of 250
11907964 500 mL 53 mm Pack of 125
11987924 1000 mL 53mm Pack of 50
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Product Code. 11917974
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

Includes

Polypropylene screw caps

Bulk–packaged for convenient liquid sampling, transport and storage

  • Excellent chemical resistance
  • Rigid and translucent

TRUSTED_SUSTAINABILITY

Specifications

Capacity 4.2 oz., 125 mL
Capacity (Metric) 125 mL
Color Translucent
Material HDPE
Neck Finish 38mm
Closure Included Yes
Mouth Wide
Closure Material Polypropylene
Closure Size 38 mm
Closure Type Screw Cap
Capacity (English) 4.2 oz.
Certifications/Compliance CCD 077; SW-CDC-001501; EN-8-1007-22-0912
Product Type Wide Mouth Field Sample Bottle
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.