missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Wide-Mouth Polypropylene Jars

Product Code. 11828661 Shop All Cole-Parmer Products
Change view
Click to view available options
Capacity (Metric):
250 mL
Closure Size:
89 mm
Unit Size:
Pack of 6
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Closure Size Unit Size
11828661 250 mL 89 mm Pack of 6
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11828661 Supplier Fisherbrand™ Supplier No. 0610140
  • ONLINE EXCLUSIVE PRICE
    45.00 €
    39.23 € / Pack of 6
    Save 5.77 €
    12% Off
Estimated Shipment: 18-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Includes

Polypropylene linerless screw closures

Higher temperature resistance than LDPE or HDPE.

  • Handle up to 135°C (275°F) for short periods and 100°C (212°F) continuously
  • Brittleness temperature of 0°C (32°F)
  • Rigid walls
  • Excellent chemical resistance
  • Can be sterilized by all normal methods, except dry heat and radiation

Completely disengage threads or remove cap before autoclaving.

Specifications

Capacity 8 oz., 250 mL
Capacity (Metric) 250 mL
Color Natural
Description Jar PP Natural 8oz
Diameter (English) 3.5 in.
For Use With (Application) Storing Lab Specimen, Supplies or Powder
Includes Polypropylene Linerless Screw Closure
Material Polypropylene
Max. Temperature (Metric) 135°C
Max. Temperature (English) 275°F
No. per Case 36
No. per Pack 6
Quantity Case, Pack
Sterility Non-sterile
Closure Color White
Liner Material Linerless
Clarity Natural
Closure Included Yes
Graduated No
Mouth Wide
Height (Metric) 66 mm
Height (English) 2.5 in.
Closure Liner Unlined
Closure Material Polypropylene
Closure Size 89 mm
Diameter (Metric) 89 mm
Closure Type Screw Cap
Through the Closure Dispensing No
Autoclavable Autoclavable
Capacity (English) 8 oz.
Shape Round
Product Type Jar
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.