missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Write-On Tape

Product Code. 17807301 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Width (English):
0.5 in.
1.5 in.
Length (English):
14 yd.
60 yd.
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Width (English) Length (English) Unit Size
17807301 0.5 in. 60 yd. Each
17897291 1.5 in. 14 yd. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 17807301
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Sticks to glass, plastic, paper and wood.

  • Can be used in temperatures from -23°C to +121°C (-9°F to +250°F)
  • Well suited for use in autoclaves, refrigerators, deep freeze, sterilizers, and incubators
  • Easily marked with pencil, pen, ballpoint and most felt-tip markers
  • Removes without residue
  • Resists oil, water, and acid

Specifications

Color White
Format Tape
Product Type Write-On™ Tape
For Use With (Application) Autoclave, Refrigerator/freezer, Sterilizer, Incubator
Quantity 1 Ea.
Temperature Range (English) -9 to 250°F
Temperature Range (Metric) -23°C to +121°C
Length (English) 60 yd.
Width (English) 0.5 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.