missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ PVC Tubing with Luer Ends

Product Code. 11702663
Change view
Click to view available options
Overall Length (Metric):
609 mm
61 cm
Unit Size:
Pack of 5
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Overall Length (Metric) unitSize
11702663 61 cm Pack of 5
11752673 609 mm Pack of 5
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 11702663 Supplier Masterflex™ Supplier No. 3060062
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Use this tubing with for a variety of applications. Cole-Parmer™ PVC Tubing with Luer Ends is extremely flexible, transparent and resistant to oxidation, bacteria and a broad range of chemicals.

  • High pressure tubing has luer fittings at each end— male luer lok x female luer
  • Varying lengths from 10 to 48 in.
  • Sterilize by ETO

This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.

Specifications

Diameter (Metric) Inner 1.5 mm
Material PVC
Diameter (Metric) Outer 3.17 mm
Overall Length (Metric) 61 cm
Packaging Quantity 5 Pack
Sterility Sterile
Maximum Pressure 500 psi
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.