missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mettler Toledo™ FiveGo™ F4 DO Meters
Description
Includes
Electrode clip, wrist strap, installation QuickGuide
- Robust, IP67 waterproof ABS housing
- Large, well-structured 3.1 in. segmented LCD display for easy viewing
- Intuitive button arrangement and simple menu for easy operation
- Ergonomic design provide comfort to both big and small hands
- Foldable foot stand provides optimal viewing while situated on a lab bench
- Withstands wet and demanding environments
- Two points calibration 100% and 0%
- Features Automatic and manual endpoint recording, Acoustic endpoint signal, Visual endpoint signal
- BNC, Cinch sensor inputs
- Ideal for mobile applications in the laboratory, at-line, or outdoors
- DO Range: 0.01 to 45mg/L, ppm
- DO Resolution: 0.01mg/L, 0.01ppm
- DO Accuracy: ±0.1%
- DO Saturation: 0.1% to 400%
- DO Saturation Resolution: 0.1%
- DO Saturation Accuracy: ±1%
- Temperature Range: 0° to 50°C
- Temperature Resolution: 0.1°C
- Temperature Accuracy: ±0.3°C
- Temperature Compensation: ATC and MTC
- Memory Size: 200 measurements, current calibration
- Operating Hours: >200 hrs.
- Power Supply: 4 x 1.5V AAA LRO3 or 4 x 1.2V AAA NiMH HR03
- Dimensions: 18.8 x 7.7 x 3.3cm (97.4 x 3 x 1.3 in.)
- Weight: 0.26kg (0.5 lb.)
- F4-Meter only: Suitable for applications that require a specific sensor not included in a kit
- F4 Standard Kit: Suitable for aqueous samples, alcoholic and non-alcoholic beverages
- F4 Field Kit: Suitable for aqueous samples, alcoholic and non-alcoholic beverages and for measurements on the go
Especificaciones
Especificaciones
| Description | FiveGo DO meter F4 |
| Includes | F4 DO meter only |
| Measurement Modes | Dissolved Oxygen |
| Sensor Types | Dissolved Oxygen Sensor |
| Range (Polarographic DO) | 0 to 45 mg/L |
| Temperature (Metric) Range | 0°C to 50°C |
| Memory | 200 measurements |
| IP Rating | IP67 |
| Relative Humidity Range | 5 to 85% |
| Percent Saturation Range Polarographic DO | 0 to 400% |
| Mostrar más |
Título del producto
Al hacer clic en Enviar, acepta que Fisher Scientific se ponga en contacto con usted en relación con los comentarios que ha proporcionado en este formulario. No compartiremos su información para ningún otro fin. Toda la información de contacto proporcionada se mantendrá de acuerdo con nuestra Política de Privacidad. Política de privacidad.
¿Detecta una oportunidad de mejora?