missing translation for 'onlineSavingsMsg'
Learn More

Mettler Toledo™ FiveGo™ F4 DO Meters

Product Code. 15533370
Change view
Click to view available options
Includes:
F4 DO meter only
F4 Field kit
F4 Standard kit
Unit Size:
1 unit
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Includes Unit Size
15533370 F4 Standard kit 1 unit
15523370 F4 DO meter only 1 unit
15543370 F4 Field kit 1 unit
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 15533370 Supplier Mettler Toledo™ Supplier No. 30266885
  • ONLINE EXCLUSIVE PRICE
    786.00 €
    688.16 € / Pack of 1
    Save 97.84 €
    12% Off
View all promotions
Estimated Shipment: 10-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Includes

LE621 IP67 sensor, electrode clip, wrist strap, installation QuickGuide

Portable meter provides reliable and high quality dissolved oxygen (DO) measurements with simple click of a button

  • Robust, IP67 waterproof ABS housing
  • Large, well-structured 3.1 in. segmented LCD display for easy viewing
  • Intuitive button arrangement and simple menu for easy operation
  • Ergonomic design provide comfort to both big and small hands
  • Foldable foot stand provides optimal viewing while situated on a lab bench
  • Withstands wet and demanding environments
  • Two points calibration 100% and 0%
  • Features Automatic and manual endpoint recording, Acoustic endpoint signal, Visual endpoint signal
  • BNC, Cinch sensor inputs
  • Ideal for mobile applications in the laboratory, at-line, or outdoors
Specifications:
  • DO Range: 0.01 to 45mg/L, ppm
  • DO Resolution: 0.01mg/L, 0.01ppm
  • DO Accuracy: ±0.1%
  • DO Saturation: 0.1% to 400%
  • DO Saturation Resolution: 0.1%
  • DO Saturation Accuracy: ±1%
  • Temperature Range: 0° to 50°C
  • Temperature Resolution: 0.1°C
  • Temperature Accuracy: ±0.3°C
  • Temperature Compensation: ATC and MTC
  • Memory Size: 200 measurements, current calibration
  • Operating Hours: >200 hrs.
  • Power Supply: 4 x 1.5V AAA LRO3 or 4 x 1.2V AAA NiMH HR03
  • Dimensions: 18.8 x 7.7 x 3.3cm (97.4 x 3 x 1.3 in.)
  • Weight: 0.26kg (0.5 lb.)
Applications:
  • F4-Meter only: Suitable for applications that require a specific sensor not included in a kit
  • F4 Standard Kit: Suitable for aqueous samples, alcoholic and non-alcoholic beverages
  • F4 Field Kit: Suitable for aqueous samples, alcoholic and non-alcoholic beverages and for measurements on the go
TRUSTED_SUSTAINABILITY

Specifications

Description FiveGo DO meter F4-Std-Kit
Includes F4 Standard kit
Measurement Modes Dissolved Oxygen
Sensor Types Dissolved Oxygen Sensor
Range (Polarographic DO) 0 to 45 mg/L
Temperature (Metric) Range 0°C to 50°C
Memory 200 measurements
IP Rating IP67
Relative Humidity Range 5 to 85%
Percent Saturation Range Polarographic DO 0 to 400%
Languages Chinese, Chinese (TW), Croatian, Czech, Danish, Dutch, English (GB), English (US), French, German, Hungarian, Indonesian, Italian, Japanese, Korean, Norwegian, Polish, Portuguese (BR), Russian, Slovak, Slovenian, Spanish, Swedish, Thai, Turkish, Vietnamese
Range (RDO) 0 to 45 mg/L
Model DO PORTABLE F4
Channels 1
Type Dissolved Oxygen Portable Meter
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.