missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Fixed Angle Rotor with Lid for Benchtop Centrifuge

Product Code. 10798571 Shop All Eppendorf Products
Change view
Click to view available options
Type:
Fixed Angle Rotor with Aerosol-tight Lid
Fixed Angle Rotor with Lid
Angle:
34°
45°
Includes:
30 x 1.5mL buckets
6 x 85mL buckets
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Type Angle Includes Unit Size
10798571 Fixed Angle Rotor with Lid 45° 30 x 1.5mL buckets Each
10161151 Fixed Angle Rotor with Aerosol-tight Lid 45° 30 x 1.5mL buckets Each
10344751 Fixed Angle Rotor with Lid 34° 6 x 85mL buckets Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 10798571 Supplier Eppendorf™ Supplier No. 5804715004
  • ONLINE EXCLUSIVE PRICE
    760.00 €
    744.00 € / Pack of 1
    Save 16.00 €
    2% Off
 Restricted Item
Estimated Shipment: 20-10-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Use this high-speed rotor for molecular applications in tubes from 0.2 to 85mL. Eppendorf™ Fixed Angle Rotors are compatible with centrifuges 5804, 5804 R, 5810 and 5810 R.

  • For 6 × 85mL tubes
  • Includes rotor lid
  • Max. speed: 18,500 × g (12,000rpm) in Centrifuge 5810 R or 15,500 × g (11,000rpm) in 5804/5804 R/5810
  • Low rotor weight (3.2kg) for easy handling
  • 34° borehole angle reduces pellet smears along tube wall
  • Anodized aluminum for high chemical resistance
  • Rotor, lid and adapters are autoclavable
TRUSTED_SUSTAINABILITY

Specifications

Material Aluminum
Type Fixed Angle Rotor with Lid
Max. RCF 20,800 x g
Max. Speed 14,000 rpm
For Use With (Equipment) F-45-30-11
Angle 45°
Includes 30 x 1.5mL buckets
No. of Places 30
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.