missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Fixed Angle Rotor without Lid for Benchtop Centrifuge

Product Code. 10663493 Shop All Eppendorf Products
Change view
Click to view available options
Max. RCF:
1,770 x g
1,840 x g
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Max. RCF Unit Size
10663493 1,770 x g Each
10386602 1,840 x g Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 10663493 Supplier Eppendorf™ Supplier No. 5702746002
  • ONLINE EXCLUSIVE PRICE
    467.00 €
    458.00 € / Pack of 1
    Save 9.00 €
    1% Off
 Restricted Item
Estimated Shipment: 30-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Rotors for Centrifuge 5702/5702 R/5702 RH. The 5702 family of low speed, general purpose centrifuges was especially designed to meet the requirement of low- to mid-throughput clinical research and cell culture labs.

  • Rotor F-45-18-17-Cryo

  • Maximum speed: 1,840 × g (4,400 rpm)
  • Quiet centrifugation even without rotor lid
  • Centrifugation of 1 to 2mL Cryo tubes° (max. 13mm dia., use with adapter) and tubes
  • with screw cap (max. 17mm dia., no adapter required)
  • Rotor and adapters are autoclavable (121°C, 20 min.)
  • Rotor F-45-24-11

  • Maximum speed: 1,770 × g (4,400 rpm)
  • Fixed-angle rotor for 24 × 1.5/2.0 mL tubes
  • Quiet centrifugation even without rotor lid
  • Adapters optionally available for: 0.2mL PCR tubes (5425 715.005); 0.4mL centrifuge tubes (5425 717.008); 0.5mL micro test tubes and Microtainer™ tubes (5425 716.001)
  • Rotor and adapters are autoclavable (121°C, 20 min.)
TRUSTED_SUSTAINABILITY

Specifications

Type Fixed Angle Rotor
Max. RCF 1,770 x g
Max. Speed 4,400 rpm
For Use With (Equipment) F-45-24-11
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.