missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Fixed Height Stand for Herasafe 2030i, Safe 2025 and Heraguard Eco cabinets

Product Code. 15900266 Shop All Thermo Scientific Products
Change view
Click to view available options
For Use With (Equipment):
Laboratory Enclosure
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. For Use With (Equipment) Unit Size
15900266 Laboratory Enclosure Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15900266 Supplier Thermo Scientific™ Supplier No. 50155665
  • ONLINE EXCLUSIVE PRICE
    960.00 €
    918.00 € / Pack of 1
    Save 42.00 €
    4% Off
 Restricted Item
Estimated Shipment: 04-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Fixed height stand for Herasafe 2030i, Safe 2025 and Heraguard Eco cabinets

Provides work height of 750 mm, Charcoal grey

TRUSTED_SUSTAINABILITY

Specifications

For Use With (Equipment) Laboratory Enclosure
Product Type Stand
Height (Metric) Viewing 75 cm
Height Overall (Metric) 90 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.