missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Fixed Needle Syringes for GC Instruments

Product Code. 10361505 Shop All Thermo Scientific Products
Change view
Click to view available options
Volume (Metric):
0.5 μL
5 μL
10 μL
Needle Gauge:
23 G
23 to 26 G
25 G
26 G
26s G
For Use With (Equipment):
AI/AS1310, TriPlus, AS300, AS2000, AS200/AS800, AI/AS 1610 Autosampler
AI/AS1310, TriPlus, AS3000, AI/AS 1610 Autosamplers
AS3000, AS2000, AI/AS1310, AI/AS 1610 Autosamplers
CTC GC Instruments, AI/AS 1610 Autosamplers
TriPlus Autosampler
TriPlus RSH Autosampler
TriPlus, AS2000 Autosampler
TriPlus, AS2000, AI/AS 1610 Autosamplers
TriPlus, AS3000, AS2000, AS200, AS800, AI/AS 1610 Autosampler
Unit Size:
Each
Pack of 6
13 product options available for selection
Product selection table with 13 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Needle Gauge For Use With (Equipment) unitSize
10361505 0.5 μL 23 G AI/AS1310, TriPlus, AS3000, AI/AS 1610 Autosamplers Each
10512265 5 μL 26 G AS3000, AS2000, AI/AS1310, AI/AS 1610 Autosamplers Each
10374653 10 μL 25 G TriPlus, AS3000, AS2000, AS200, AS800, AI/AS 1610 Autosampler Each
10197854 10 μL 23 to 26 G TriPlus, AS2000, AI/AS 1610 Autosamplers Each
10384653 10 μL 26 G TriPlus, AS2000 Autosampler Each
10527694 5 μL 26 G TriPlus Autosampler Each
10746173 10 μL 23 G AI/AS1310, TriPlus, AS300, AS2000, AS200/AS800, AI/AS 1610 Autosampler Each
10721724 10 μL 23 G TriPlus, AS2000 Autosampler Each
10364083 5 μL 23 G CTC GC Instruments, AI/AS 1610 Autosamplers Each
10029192 10 μL 26 G CTC GC Instruments, AI/AS 1610 Autosamplers Pack of 6
10206824 10 μL 26 G CTC GC Instruments, AI/AS 1610 Autosamplers Each
10025744 10 μL 23 G CTC GC Instruments, AI/AS 1610 Autosamplers Pack of 6
13456806 5 μL 26s G TriPlus RSH Autosampler Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 13 options available.
13 options
This item is not returnable. View return policy
Product Code. 10361505 Supplier Thermo Scientific™ Supplier No. 36504045
Save Up to 60% on Contract Testing Essentials
Use promo code 28025
View all promotions
Estimated Shipment: 26-08-2026
Add to basket
Edge
Add to basket
This item is not returnable. View return policy

Get accurate, reproducible results from these fixed-needle syringes for Thermo Scientific™ and Agilent GC autosamplers.

Get accurate, reproducible fixed-needle syringes for Thermo Scientific™ and Agilent GC autosamplers. Choose from a variety of sizes, types and autosampler compatibilities. They are available in standard industry size with white scale backing for easy reading and solvent-resistant markings.

  • Borosilicate glass with metal flanges
  • Needles and plungers are stainless steel
  • Field-proven syringe design
  • Cone tip
TRUSTED_SUSTAINABILITY

Specifications

Description 0.5uL volume; 23 gauge; 50mm length
Needle Gauge 23 G
Product Type GC Autosampler Syringe, Plunger-in-Needle
Disposable Reusable
Quantity Each 1
Volume (Metric) 0.5 μL
Length (Metric) Needle 50 mm
Needle Point Style Cone
For Use With (Equipment) AI/AS1310, TriPlus, AS3000, AI/AS 1610 Autosamplers

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.