missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BOLA Flanged Tubing
Click to view available options
Overall Length (Metric):
100 mm
250 mm
1000 mm
Diameter (Metric) Inner:
0.8 mm
1.6 mm
Unit Size:
Each
Description
Flanged PTFE tubing with black tube end fittings UNF ¼ in. 28 G made of PP and washers made of PA. The tubing is ready for use.
Specifications
Specifications
| Autoclavable | Autoclavable |
| Color | Transparent |
| Diameter (Metric) Inner | 1.6 mm |
| Diameter (Metric) Outer | 3.2 mm |
| Overall Length (Metric) | 250 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction