missing translation for 'onlineSavingsMsg'
Learn More

BOLA Flanged Tubing

Product Code. 10003421
Change view
Click to view available options
Overall Length (Metric):
100 mm
250 mm
1000 mm
Diameter (Metric) Inner:
0.8 mm
1.6 mm
Unit Size:
Each
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Overall Length (Metric) Diameter (Metric) Inner Unit Size
10003421 250 mm 0.8 mm Each
10348851 100 mm 0.8 mm Each
10554402 1000 mm 0.8 mm Each
10689601 100 mm 1.6 mm Each
10621332 250 mm 1.6 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 10003421 Supplier BOLA Supplier No. F74004
  • ONLINE EXCLUSIVE PRICE
    21.00 €
    15.82 € / Pack of 1
    Save 5.18 €
    24% Off
View all promotions
Estimated Shipment: 14-10-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Flanged Tubing PTFE, with black tube end fittings made of PP, f. BOLA-Miniature fittings

Flanged PTFE tubing with black tube end fittings UNF ¼ in. 28 G made of PP and washers made of PA. The tubing is ready for use.

Specifications

Autoclavable Autoclavable
Color Transparent
Diameter (Metric) Inner 0.8 mm
Diameter (Metric) Outer 1.6 mm
Overall Length (Metric) 250 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.