missing translation for 'onlineSavingsMsg'
Learn More

IDEX Health & Science, LLC Flangeless Ferrule Tefzel™ (ETFE)

Product Code. 12977629
Change view
Click to view available options
For Use With (Equipment):
3 mm OD Tubing
Unit Size:
Pack of 10
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. For Use With (Equipment) Unit Size
12977629 3 mm OD Tubing Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12977629 Supplier IDEX Health & Science, LLC Supplier No. 0202034
  • ONLINE EXCLUSIVE PRICE
    36.00 €
    32.45 € / Pack of 10
    Save 3.55 €
    9% Off
Estimated Shipment: 09-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Easy to use, eliminates the need to flanged tubing

This Flangeless Ferrule is easy to use and eliminates the need to flanged tubing. Manufactured from Tefzel (ETFE), it provides excellent solvent resistance. Ferrules are available in a variety of colors and sizes.

  • Flangeless Ferrule Tefzel™ (ETFE)
  • Easy to use
  • eliminates the need to flanged tubing
  • Manufactured from Tefzel (ETFE) offering excellent solvent resistance
  • Superior chemical resistance

Specifications

Type Flat-Bottom Flangeless Ferrule, Orange
Color Orange
Max. Pressure 500 psi (34 bar)
Port Style 1/4-28 or M6 Flat Bottom
For Use With (Equipment) 3 mm OD Tubing
Material ETFE
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.