missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Use with the highly polished stainless steel mirror for inspecting hard to reach areas
- Features swivel connection allowing it to be attached to any SSU series handle
- The optional flashlight attachment is ideal for use in tanks and other low light applications
Specifications
Specifications
| Description | Clamp style flashlight holder with 360° rotation |
| Dimensions (L x W x H) | 3.6 x 2.0 x 1.2 in. |
| For Use With (Equipment) | QDIST-66P (Inspection Mirror) |
| Material | Plastic |
| Product Type | Flashlight Clamp |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?