missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Clips and Fasteners for Precision™ Water Baths

Product Code. 15365917 Shop All Thermo Scientific Products
Change view
Click to view available options
Capacity (Metric):
1000 mL
125 mL
13 mm to 25 mm Tubes or 1L Flask
13 to 25 mm
25 mL
250 mL
50 mL
Type:
Clip Fastener
Flask Clip
Test Tube Clip
Unit Size:
Each
Pack of 25
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Type Unit Size
15365917 25 mL Flask Clip Each
15355917 13 to 25 mm Test Tube Clip Each
15375917 50 mL Flask Clip Each
15385917 125 mL Flask Clip Each
15395917 250 mL Flask Clip Each
15315927 1000 mL Flask Clip Each
15345927 13 mm to 25 mm Tubes or 1L Flask Clip Fastener Pack of 25
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Product Code. 15365917 Supplier Thermo Scientific™ Supplier No. 3166227
  • ONLINE EXCLUSIVE PRICE
    70.70 €
    67.00 € / Pack of 1
    Save 3.70 €
    5% Off
Estimated Shipment: 26-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Use these flask clips in water baths.

Clips and fasteners for use with Thermo Scientific™ Precision™ water baths.

Features:

Flask Clips

  • Secure various size flasks to bath platform
  • Stainless steel
  • Each requires one fastener (Cat. No. 3166189 - order separately)

Test Tube Clip

  • Stainless steel
  • Hold 13 mm to 25 mm tubes
  • Each requires one fastener (Cat. No. 3166189 - order separately)

Warranty: varies by country, please contact us for details

TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 25 mL
For Use With (Equipment) For use in Precision Reciprocal, Dubnoff, and Shallow-Form Shaking Water Baths.
Shaking Motion Reciprocating
Type Flask Clip
Holds 20 x 25 mL (Model 25), 48 x 25 mL (Model 50) Flasks
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.