missing translation for 'onlineSavingsMsg'
Learn More

IKA™ Round Bottom Flask Inlay

Product Code. 15935661 Shop All IKA Products
Change view
Click to view available options
Capacity (Metric):
1000 mL
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
15935661 1000 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15935661 Supplier IKA™ Supplier No. 0025000645
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Round bottom flask inlay constructed of anodized aluminum

  • Round bottom
  • Anodized aluminum construction
  • Temperature resistant
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 1000 mL
Material Aluminum
Includes Up to 300°C
Temperature Range (Metric) Up to 300°C
Bottom Shape Round
Diameter (Metric) Outer 171.0 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.