missing translation for 'onlineSavingsMsg'
Learn More

Heidolph™ Flask Insert

Product Code. 11761679 Shop All Heidolph Instruments Products
Change view
Click to view available options
Capacity (Metric):
150 mL
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
11761679 150 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11761679 Supplier Heidolph™ Supplier No. 5058004000
Estimated Shipment: 01-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Order Info

CapacityMetric

TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 150 mL
For Use With (Equipment) For MonoBlock 5 x 250 mL
Type Flask Insert
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.