missing translation for 'onlineSavingsMsg'
Learn More

Medline Scientific™ Flask transport box polypropylene

Product Code. 12952881
Change view
Click to view available options
Dimensions (D x W x H) Interior:
239 x 389 x 130 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (D x W x H) Interior Unit Size
12952881 239 x 389 x 130 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12952881 Supplier Medline Scientific™ Supplier No. AAA23702
Estimated Shipment: 25-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Color Yellow
Dimensions (D x W x H) Interior 239 x 389 x 130 mm
For Use With (Application) Heat resistance -30°C to +121°C
For Use With (Equipment) 6 x 250 mL Flasks
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.