missing translation for 'onlineSavingsMsg'
Learn More

Manutan Flat belt sling, grey, Duplex, 4000kg capacity, three meter length

Product Code. 12809589
Encompass_Preferred
Change view
Click to view available options
Length (Metric) Opening:
3 m
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Opening Unit Size
12809589 3 m Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12809589 Supplier Manutan Supplier No. A340285
Estimated Shipment: 22-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Safety factor 7:1.

  • Vertical lift SWL : 4000kg
  • Effective working length: 3m
  • Sling colour: grey
  • Width: 100mm

Specifications

Length (Metric) Opening 3 m
Load Bearing Capacity (Metric) 4000 kg
Color Gray
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.