missing translation for 'onlineSavingsMsg'
Learn More

Manutan Flat belt sling, yellow, Duplex, 3000kg capacity, four meter length

Product Code. 12849549
Encompass_Preferred
Change view
Click to view available options
Length (Metric) Opening:
4 m
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Opening unitSize
12849549 4 m Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12849549 Supplier Manutan Supplier No. A340226
Add to basket
Add to basket
This item is not returnable. View return policy

Safety factor 7:1.

  • Vertical lift SWL : 3000kg
  • Effective working length: 4m
  • Sling colour: yellow
  • Width: 75mm

Specifications

Length (Metric) Opening 4 m
Load Bearing Capacity (Metric) 3000 kg
Produkttitel
Välj ett problem

Genom att klicka på Skicka bekräftar du att du kan bli kontaktad av Fisher Scientific angående feedbacken du har lämnat i detta formulär. Vi kommer inte att dela din information för andra ändamål. All kontaktinformation som tillhandahålls ska också underhållas i enlighet med vår Sekretesspolicy.