missing translation for 'onlineSavingsMsg'
Learn More

Helios Italquartz Flat-Bottom Dishes, Translucent

Product Code. 15898004
Click to view available options
Capacity (Metric):
35 cc
55 cc
85 cc
Diameter (Metric):
68 mm
75 mm
77 mm
Height (Metric):
15 mm
18 mm
27 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15898004

Brand: Helios Italquartz 61F00144

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Flat-bottom dishes constructed of translucent, durable, resistant, and chemically inert quartz glass.

  • Translucent
  • Flat bottom
  • Chemically inert
  • Excellent electrical insulation
  • Excellent strength and durability
  • Exceptional thermal stability compared to glass

Specifications

Description Translucent
Bottom Shape Flat
Capacity (Metric) 85 cc
Material Quartz
Shape Round
Type Evaporating Dish
Height (Metric) 27 mm
Diameter (Metric) 75 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.