missing translation for 'onlineSavingsMsg'
Learn More

Karl Hecht™ Flat Bottom Test Tubes

Product Code. 10277241
Change view
Click to view available options
Diameter (Metric):
∼15 mm
Unit Size:
Pack of 100
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Unit Size
10277241 ∼15 mm Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10277241 Supplier Karl Hecht™ Supplier No. 42779065
Top Sellers. Mega Savings.
Use promo code 27997
View all promotions
 Restricted Item
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Manufactured from clear soda glass.

  • Flat bottom
  • Rimless
  • Heavy wall, thickness of approx. 1mm
  • Diameter of approx. 15mm
  • Length of approx. 65mm
  • Provided in packs of 100

Specifications

Color Clear
Length (Metric) ∼65 mm
Material Soda Lime Glass
Quantity 100/Pk.
Rimmed No
Diameter (Metric) ∼15 mm
Product Type Centrifuge Tube
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.