missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon™ Flat Caps with Elastomeric Seal for Specimen Collection and Transport Tubes
Click to view available options
Color:
Green
Unit Size:
Pack of 1000
Description
- Flat cap for mailing tubes
- Sterile
- Fit SuperClear specimen collection and transport tubes
- Cap includes elastomeric seal
- Endotoxin Free (non-pyrogenic)
- Polyethylene USP Class VI resin
- Autoclavable
- Teal color
- 500 per bag/2 bag per case
- Made in USA
Specifications
Specifications
| Includes | Caps |
| Liner Material | Elastomeric Ring |
| Pre-sterilized | Yes |
| Product Type | Screw Cap |
| Autoclavable | Autoclavable |
| Material | Polypropylene Resin |
| Color | Green |
| Quantity | 2 bags of 500 |
| Sterility | Sterile |
| For Use With (Equipment) | Labcon 5 and 10 mL specimen collection and transport tubes |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction