missing translation for 'onlineSavingsMsg'
Learn More

Lenz Laborglasinstrumente™ Flat Flange Lids With Center Neck

Product Code. 11552334
Change view
Click to view available options
Height (Metric):
75 mm
80 mm
85 mm
110 mm
140 mm
150 mm
165 mm
Includes:
Laboratory Flange 100
Laboratory Flange 150
Laboratory Flange 200
Laboratory Flange 60
Unit Size:
Each
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Height (Metric) Includes Unit Size
11552334 85 mm Laboratory Flange 60 Each
11582334 110 mm Laboratory Flange 100 Each
11562334 80 mm Laboratory Flange 100 Each
11502344 140 mm Laboratory Flange 150 Each
11512344 150 mm Laboratory Flange 200 Each
11522344 165 mm Laboratory Flange 200 Each
11542334 75 mm Laboratory Flange 60 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Product Code. 11552334 Supplier Lenz Laborglasinstrumente™ Supplier No. 06100104
  • ONLINE EXCLUSIVE PRICE
    154.00 €
    108.46 € / Pack of 1
    Save 45.54 €
    29% Off
Estimated Shipment: 18-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Specifications

Material Borosilicate Glass, Duran Glass
For Use With (Application) Reaction vessels
Height (Metric) 85 mm
Includes Laboratory Flange 60
Product Type Flange lid
Closure Size Center Neck (NS): 29/32
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.