missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilac™ Flat Tray
Description
- Largest and most customisable range on the market.
- 5 colors.
- 5 volumes.
- Can be used in a wide range of temperatures.
- Dimensions suitable for refrigerators.
- Can be used as a:
- defrosting tray thanks to its wide dividing grid that separates the ice water from the product being defrosted.
- preparation container for products that drip ingredients tray.
- container for preserving comparison samples.
- Fermenting and decanting container.
- Nesting and stacking with lid.
Specifications
Specifications
| Capacity (Metric) | 8 L |
| Color | Black |
| Height (Metric) | 75 mm |
| Length (Metric) | 485 mm |
| Material | HDPE |
| Type | Dispensing Tray |
| Width (Metric) | 335 mm |
| Length (English) | 19.1 in. |
| Height (English) | 3 in. |
| Width (English) | 13.2 in. |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?