missing translation for 'onlineSavingsMsg'
Learn More

Gilac™ Flat Tray

Product Code. 17988981
Change view
Click to view available options
Capacity (Metric):
3 L
5 L
8 L
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
17988981 3 L Each
17988851 5 L Each
17988531 8 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 17988981 Supplier Gilac™ Supplier No. G154241
Estimated Shipment: 09-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Flat Tray can be used in a wide range of temperatures and its dimensions are suitable for refrigerators.

  • Largest and most customisable range on the market.
  • 5 colors.
  • 5 volumes.
  • Can be used in a wide range of temperatures.
  • Dimensions suitable for refrigerators.
  • Can be used as a:
    • defrosting tray thanks to its wide dividing grid that separates the ice water from the product being defrosted.
    • preparation container for products that drip ingredients tray.
    • container for preserving comparison samples.
    • Fermenting and decanting container.
  • Nesting and stacking with lid.

Specifications

Capacity (Metric) 3 L
Color Black
Height (Metric) 70 mm
Length (Metric) 347 mm
Material HDPE
Type Dispensing Tray
Width (Metric) 230 mm
Length (English) 13.7 in.
Height (English) 2.8 in.
Width (English) 9.1 in.
Capacity (English) 0.8 gal.
Autoclavable Not Autoclavable
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.