missing translation for 'onlineSavingsMsg'
Learn More

Cleaver Scientific Flatbed IEF System for IPG Strips and Gels

Product Code. 12803972
Change view
Click to view available options
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Unit Size
12803972 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12803972 Supplier Cleaver Scientific Supplier No. CSLIEF
  • ONLINE EXCLUSIVE PRICE
    1588.57 €
    1528.61 € / Pack of 1
    Save 59.96 €
    3% Off
Estimated Shipment: 25-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Works as entry-level system to meet the needs of laboratories with increased throughput requirements.

  • High-capacity focusing tray that accommodates up to twelve IPG strips
  • Color-coded adjustable electrodes clip resolves IPG strips 7 to 24cm in length
  • Ceramic cooling plate facilitates effective heat dissipation and homogenous thermal control during high voltage IEF techniques
  • Snap-lock connectors connects recirculating chiller to cooling plate and maintains optimal operating temperatures for IPG strips (20°C) and precast gels (4°C)
  • Rehydration tray allows convenient transfer of IPG strips to the focusing tray

Specifications

For Use With (Application) First-dimension IEF
Type Flatbed IEF System
Includes Rehydration and focusing trays
Temperature (English) Operating 39.2°F to 77°F
Temperature (Metric) Operating 4°C to 25°C
Electrical Requirements 3000 V 150 mA 150 w
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.