missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BTX™ Flatpack Electroporation Chamber
Description
- 4 mm gap
- Ideal for large volume transfections
- Recommended for us in combination with either Cytoporation Medium T (47-0002) or Cytoporation Medium T4 (47-0003)
- May be used in Safety Stands for Flatpack Chambers (47-0208 and 47-0209)
Specifications
Specifications
| For Use With (Application) | Bacterial Transformation, Yeast Transformation, Stem Cell Transfection, Large Volume Transfection |
| For Use With (Equipment) | ECM 630, ECM 830, ECM 2001, Gemini X2, and AgilePulse MAX |
| Product Type | Flatpack Electroporation Chamber |
| Description | 10 mL Flatpack Electroporation Chamber, 4 mm Gap, 10 Pk. |
| Quantity | 10 Pk. |
| Size (English) Gap | 0.16 in. |
| Size (Metric) Gap | 4 mm |
| Volume (Metric) | 10 mL |
| Sterility | Sterile |
| Pulse Form | Square Wave |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?