missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Flex Discharge Tubes

Product Code. 16862120 Shop All Corning Products
Change view
Click to view available options
Volume (Metric):
2.5 to 10 mL
25 to 100 mL
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) unitSize
16862120 2.5 to 10 mL Each
16872120 25 to 100 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 16862120 Supplier Corning™ Supplier No. 6877
Add to basket
Add to basket
This item is not returnable. View return policy

Corning™ Flex Discharge Tubes for quick and precise dispensing of acids, bases and solvents

  • Coiled
  • Includes protective sleeve
TRUSTED_SUSTAINABILITY

Specifications

Product Type Flexible Discharge Tube
Description Coiled
Material FEP, Polypropylene
Volume (Metric) 2.5 to 10 mL
For Use With (Application) Quick and precise dispensing of acids, bases and solvents
For Use With (Equipment) 2.5 to 10 mL Bottle Top Dispenser
Includes Protective Sleeve
Diameter (Metric) 6 mm
Diameter (Metric) Inner 4 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.