missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ Flexible Discharge Tubing for seripettor™ Bottletop Dispensers

Product Code. 10745774 Shop All Brand Products
Change view
Click to view available options
For Use With (Equipment):
2 and 10mL Seripettor and Seripettor Pro bottletop dispenser
25mL Seripettor and Seripettor Pro bottletop dispenser
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. For Use With (Equipment) unitSize
10745774 25mL Seripettor and Seripettor Pro bottletop dispenser Each
10191671 2 and 10mL Seripettor and Seripettor Pro bottletop dispenser Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 10745774 Supplier BRAND™ Supplier No. 704523
  • ONLINE EXCLUSIVE PRICE
    105.00 €
    97.33 € / Pack of 1
    Save 7.67 €
    7% Off
Estimated Shipment: 24-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

PTFE dosing tube is spiraled with a length of 800mm. For use with seripettor™ Bottletop Dispensers.

  • Spiraled PTFE dosing tube
  • Length: 800mm
  • Includes safety handle
  • Not suitable for peroxide
TRUSTED_SUSTAINABILITY

Specifications

Product Type Flexible Discharge Tube
Material PTFE
For Use With (Equipment) 25mL Seripettor and Seripettor Pro bottletop dispenser
Includes Safety handle
Length (Metric) 800 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.