missing translation for 'onlineSavingsMsg'
Learn More

Digi-Sense™ Flexible Insulated-Wire Thermocouple Probes

Product Code. 11880000 Shop All Cole-Parmer Products
Change view
Click to view available options
Temperature (Metric):
-150°C to +100°C
-150°C to +1093°C
-150°C to +1100°C
-150°C to +148°C
-150°C to +204°C
-150°C to +427°C
-150°C to +482°C
-150°C to +649°C
-200°C to +311°C
-250°C to +1100°C
Style:
Thermocouple Type: K
Type K Com Pen TC Probe, Grnd
Type K Compact Pen TC Probe Grnd
Type K Compact TC Probe, Grnd
Type K Detach TC Probe, Pen., Grnd
Type K HT Flex TC Probe
Type K HT Probe Mini Con Exp
Type K Hose Clmp Probe Mini Con, Grd
Type K, Std Pen Probe, Mini Conn
Type K, Std Probe, Mini Conn , GRD
Type-K Comp Surf Probe Mini Conn Exp
Type-K Pipe Plug Probe NPTM Mini Con
Type-K Pipe-Ftg Probe Mini Conn
Unit Size:
Each
13 product options available for selection
Product selection table with 13 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Temperature (Metric) Style Unit Size
11880000 -250°C to +1100°C Type K HT Flex TC Probe Each
11860000 -150°C to +204°C Type K, Std Pen Probe, Mini Conn Each
11849652 -200°C to +311°C Type K Compact TC Probe, Grnd Each
11801375 -150°C to +649°C Type-K Comp Surf Probe Mini Conn Exp Each
11763099 -150°C to +1100°C Type-K Pipe-Ftg Probe Mini Conn Each
11850000 -200°C to +311°C Type K, Std Probe, Mini Conn , GRD Each
11781349 -150°C to +1093°C Type K HT Probe Mini Con Exp Each
11871435 -150°C to +482°C Type K Hose Clmp Probe Mini Con, Grd Each
11809662 -150°C to +148°C Type K Compact Pen TC Probe Grnd Each
11830010 -150°C to +427°C Type K Detach TC Probe, Pen., Grnd Each
11771339 -150°C to +482°C Type-K Pipe Plug Probe NPTM Mini Con Each
11735249 -150°C to +100°C Type K Com Pen TC Probe, Grnd Each
11752683 -250°C to +1100°C Thermocouple Type: K Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 13 options available.
13 options
This item is not returnable. View return policy
Product Code. 11880000 Supplier Digi-Sense™ Supplier No. 0851696
Support a Safer, More Efficient Laboratory
Use promo code 28026
View all promotions
Estimated Shipment: 14-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Optimize readings and temperature accuracy for a variety of applications with these probes. Cole-Parmer™ Digi-Sense™ Flexible Insulated-Wire Thermocouple Probes are ideal for high-temperature measurements and can be used with liquids, gases and semisolids.

All insulated-wire probes include straight insulated cable with no handle. Fiberglass and ceramic insulated probes have exposed junctions; use for high-temperature applications. Exposed junction probes are not recommended for use with aqueous solutions (type J exposed-junction probes will rust when exposed to moisture).
  • Each probe comes with color coded ANSI mini-connectors: type J-black, type K-yellow, type T-blue, and type E-purple.
  • Ceramic Fiber-Insulated Wire Probes for high-temperature measurements.
  • General-Purpose Probes are designed for use with liquids, gases and semisolids.
  • ABS handles provide a light weight design for ease of use along with durability
  • Probe handles feature a strain relief spring that protects the cable connection against damage due to repeated flexing and tugging

Specifications

Certifications/Compliance ANSI
For Use With (Equipment) Temperature Meters
Temperature (Metric) -250°C to +1100°C
Type Thermocouple Probe
For Use With (Application) Industrial environments where fast accurate readings are required
Style Type K HT Flex TC Probe
Length (English) 12 in.
Length (Metric) 30.48 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.