missing translation for 'onlineSavingsMsg'
Learn More
Learn More
JULABO™ Flexible Metal Tubing
Click to view available options
Connection Type:
2 fittings M24 x 1.5 female
2 fittings M30 x 1.5 female
2 fittings M38 x 1.5 female
Size:
1 m
1.5 m
2 m
3 m
5 m
Unit Size:
Each
Pack of 1.5
Pack of 2
Pack of 3
Pack of 5
Description
- Flexible Metal tubing
- Triple insulated
- -100 ... +350 °C.
Available lengths and fittings:
- 1 m:
- M24 x 1.5 female
- M30 x 1.5 female
- 1.5 m:
- M24 x 1.5 female
- M30 x 1.5 female
- M38 x 1.5 female
- 2 m:
- M24 x 1.5 female
- M30 x 1.5 female
- M38 x 1.5 female
- 3 m:
- M30 x 1.5 female
- M38 x 1.5 female
- 5 m:
- M30 x 1.5 female
- M38 x 1.5 female
Specifications
Specifications
| Description | Metal tubing |
| For Use With (Equipment) | JULABO™ PRESTO™ A45, PRESTO™ A45t, PRESTO™ W50, PRESTO™ W50t, PRESTO™ W55, PRESTO™ A85, PRESTO™ A85t |
| Temperature Range | -100°C to +350°C |
| Material | Metal |
| Size | 1.5 m |
| Connection Type | 2 fittings M30 x 1.5 female |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction