missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Interscience™ FlexiPump
Description
- FlexiPump is compact and easy to use with 3 dispensing modes: continuous, dose (predetermined volume) and multi-dose (predetermined volume, with an adjustable pause between each dose)
- Includes 32 customizable programs
- Easily calibrates and picks up in all types of containers
- Equipped with a powerful motor allowing the distribution of 50 μL to 99.9 L with a flow rate up to 2.5 L/min.
- Difference in precision between several distributions reaches 1%
- Complies with ISO 7218 standards
Specifications
Specifications
| Control Type | Analog |
| Display Type | LCD |
| Enclosure Rating | IP31 |
| Flow Rate | 1.25 L/min. |
| Motor Speed | 10 to 550 rpm |
| Reversible | No |
| For Use With | Blender Bag, Petri Dish, Test Tubes |
| For Use With (Application) | Dispensing Diluent |
| Dimensions (L x W x H) | 16.1 x 27.3 x 20.8 cm |
| Voltage | 100/240 V |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?